This item is Discontinued.

Honey-Can-Do Honey-Can-Do 72 in. H X 24 in. W X 18 in. D Steel Multi Rack Shelving Unit SHF-01054

Honey-Can-Do 72 in. H X 24 in. W X 18 in. D Steel Multi Rack Shelving Unit (Discontinued)

  • Mfr # SHF-01054
  • Zoro # G2713898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHF-01054
Zoro #
G2713898
UPC #
811434010547
Country of Origin
China

Description

Honey-Can-Do SHF-01054 Urban Shelving 5-Tier Adjustable Storage Shelving Unit, Chrome. Create visible, accessible storage space instantly with Honey-Can-Do industrial shelving systems. Contemporary chrome finish and 72" steel frame make this unit the perfect blend of style and functionality. Durable enough for the mudroom, garage or commercial kitchen; this unit is capable of withstanding up to 250lbs per shelf. Adjustable shelves allow you to change the configuration as your storage needs evolve. Combine multiple units to create a customized storage wall.


  • • 5-tier shelf means maximum storage opportunities in any room
  • • Adjustable shelf heights provide configuration versatility
  • • NSF-certified: approved for commercial grade kitchen use

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.