Shoe Shelf, 3-Tier, 9 to 12 Pairs

  • Mfr # SHO-01599

  • Zoro # G0848547


product price: $54.99
/ea

Key Features

Material
Bamboo
Shelves
3-Tier
Length
13 in
Height
20 in
Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHO-01599
Zoro #
G0848547
UPC #
811434015993
Country of Origin
China

Dimensions

Length
13 in
Height
20 in
Width
30 in
Overall Height
20 in
Overall Width
30 in
Overall Length
13 in

Details

Item
Shoe Rack
Material
Bamboo
Shelves
3-Tier
Type
Moisture Resistant
Holds
9 to 12 Pairs
Product Type
Shelving Unit
Number of Shelves
3
Shoe Capacity
9 to 12 Pairs

Description

Shoe Rack, Type Moisture Resistant, Shelves 3-Tier, Length 13 in, Width 30 in, Height 20 in, Holds 9 to 12 Pairs, Material Bamboo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.