Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suit Hanger, White, PK20

  • Mfr # HNG-01051

  • Zoro # G4513862


product price: $15.29
/pk 20, $0.76/ea

Key Features

Material
Velvet
Finish
White
Product Type
Clothes Hanger
Color
White
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNG-01051
Zoro #
G4513862
UPC #
811434010516
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
9 1/2 in

Details

Item
Clothes Hanger
Material
Velvet
Finish
White
Product Type
Clothes Hanger
Color
White
Number of Hangers
20
Compatible with Product Type
Hanger Rod

Description

Suit Hanger, White, Material Flock Coated Metal, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.