Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubular Hanger, PK15

  • Mfr # HNG-01195

  • Zoro # G4575103


product price: $12.19
/pk 15, $0.81/ea

Key Features

Width
0.3"
Length
15.3"
Material
Plastic
Finish
White
Green Environmental Attribute
Product Contains 100% Total Recycled Content
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNG-01195
Zoro #
G4575103
UPC #
811434011957
Country of Origin
China

Dimensions

Width
0.3"
Length
15.3"
Height
7.3"
Overall Height
7 in
Overall Width
15 in

Details

Item
Clothes Hanger
Material
Plastic
Finish
White
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Product Type
Clothes Hanger
Color
White
Features
Integrated Accessory Hook
Number of Hangers
15

Description

Tubular Hanger, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.