This item is Discontinued.

Honey-Can-Do Wall Shelf, 4-1/2"D x 30"W x 4"H, White SHF-04413

Wall Shelf, 4-1/2"D x 30"W x 4"H, White (Discontinued)

  • Mfr # SHF-04413
  • Zoro # G2312149
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHF-04413
Zoro #
G2312149
UPC #
847539044132
Country of Origin
China

Dimensions

Width
30"
Depth
4-1/2"
Height
4"

Details

Item
Wall Shelf,L Shaped,White
Number of Shelves
1
Color
White
Shelf Capacity
15 lb.
Includes
Mounting hardware

Description

Wall Shelf,L Shaped,White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.