Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHF-04405
Zoro #
G2310828
UPC #
847539044057
Country of Origin
China
Dimensions
Width
6"
Depth
6"
Height
24"
Details
Item
Wall Shelf,Sectioned,White,L
Number of Shelves
1
Color
White
Includes
Mounting hardware
Shelf Capacity
15 lb.
Description
Wall Shelf,Sectioned,White,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.