120 Vac 50/60Hz 15Va 300Lb-In 90 Deg Adj

  • Mfr # M7294Q1007/U

  • Zoro # G0934958


original price:  $2,690.99 , new price: $2,155.99 , 19 percent off
new price:  $2,155.99
/ea
Free Shipping & Returns

Key Features

Application
Connects Modutrol Motor to Water or Steam Valve
Product Type
Modutrol Actuator
Compatible Series
M7164, M7261, M7282, M7284, M7285, M7286, M7294, M7685
Accessory Type
Modulating
For Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M7294Q1007/U
Zoro #
G0934958
UPC #
-
Country of Origin
United States

Details

Item
Damper Actuator
Application
Connects Modutrol Motor to Water or Steam Valve
Product Type
Modutrol Actuator
Compatible Series
M7164, M7261, M7282, M7284, M7285, M7286, M7294, M7685
Accessory Type
Modulating
For Voltage
24V AC
For Media
Steam, Water
Operating Temperature - Minimum
-40 Degrees F
Actuator Type
Rotary
Specific Valve Action
Non-Spring Return
Manufacturer Series
72
Operating Temperature - Maximum
150 Degrees F

Description

Damper Actuator, Actuator Type Rotary, Application Connects Modutrol Motor to Water or Steam Valve, For Media Steam, Water, Manufacturer Series 72, Operating Temperature - Maximum 150 Degrees F, Operating Temperature - Minimum -40 Degrees F, Specific Valve Action Non-Spring Return

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.