Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1202G Scanner Usb Cbl Charge B

  • Mfr # 1202G-2USB-5

  • Zoro # G808657380


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Host Interface
USB
Light Source
Laser
Cable Type Included
USB
Battery Chemistry
Lithium Ion (Li-Ion)
Drop Specification
Designed to withstand 30 1.5 m (5´) drops to concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202G-2USB-5
Zoro #
G808657380
UPC #
853585479293
Country of Origin
China

Details

Host Interface
USB
Light Source
Laser
Cable Type Included
USB
Battery Chemistry
Lithium Ion (Li-Ion)
Drop Specification
Designed to withstand 30 1.5 m (5´) drops to concrete
Scan Rate
100 scan/s
Max. Ambient Light
70000 lux
Color
Black
Scanning Distance
14.40 in
Reading Angle
60° (Pitch), 60° (Skew)
Min. Print Contrast
10%
Bluetooth
Yes
IP Rating
IP42
Includes
Voyager 1202g Wireless Single-Line Laser Scanner, Battery
Barcode Symbology Supported
Reads standard 1D and GS1 DataBar symbologies
Scanning Capability
1D
Features
Rechargeable Battery
Max. Scan Resolution
3.50 mil
Field of View
30° (Horizontal)
Scan Pattern
Single Line
Max. Number of Scans
45000/Full Charge
Rugged
Yes
Connectivity Technology
Wireless
Item
Barcode Scanner
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.