Shop HONEYWELL
See all product information
Create Account
1250G, Usb Kit, 1D, Black Scanner (1250G-2), Flex Neck
- Mfr # 1250G-2USB-1-N
- Zoro # G1076858
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Storage Temperature
-4°F (-20°C) to 140°F (60°C)
Min. Print Contrast
20%
Max. Ambient Light
75000 lux
Power Consumption
700 mW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1250G-2USB-1-N
- Zoro #
- G1076858
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Barcode Scanner
- Color
- Black
- Storage Temperature
- -4°F (-20°C) to 140°F (60°C)
- Min. Print Contrast
- 20%
- Max. Ambient Light
- 75000 lux
- Power Consumption
- 700 mW
- Scanning Capability
- 1D
- Humidity
- 5% to 95% (Non-condensing)
- Field of View
- 30° (Horizontal)
- Reading Angle
- 60° (Pitch), 61° (Skew)
- Host Interface
- Serial
- Drop Specification
- Designed to withstand 30 drops on concrete from 1.5 m (5')
- Scanning Distance
- 23 in
- Standby Current
- 85 mA
- Input Current
- 140 mA
- Scan Pattern
- Single Line
- IP Rating
- IP41
- Operating Temp. Range
- 32°F (0°C) to 104°F (40°C)
- Light Source
- Laser
- Connectivity Technology
- Cable
- Barcode Symbology Supported
- Reads standard 1D and GS1 DataBar symbologies
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.