135O 24V 90/160 2/4M 300Lb 1Sw

  • Mfr # M9194E1000

  • Zoro # G915350709


product price: $2,634.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Torque
300 lb-in
Timing
120-240 Secs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9194E1000
Zoro #
G915350709
UPC #
8526706048
Country of Origin
Unknown

Details

Voltage
24V AC
Torque
300 lb-in
Timing
120-240 Secs

Description

135O 24V 90/160 2/4M 300Lb 1Sw Honeywell

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.