Chemical Resistant Gloves, Butyl, 14 in L, 7 mil, Black, XL, 1 PR

  • Mfr # B074GI/XL

  • Zoro # G3864341


product price:  $46.00
/pr

Key Features

Color
Black
Size
XL
Glove Materials
Butyl
Glove Length
14 in
Glove Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B074GI/XL
Zoro #
G3864341
UPC #
821812016474
Country of Origin
United States

Dimensions

Size
XL
Glove Size
XL
Glove Length
14 in
Glove Thickness
7 mil
Length
14"

Details

Item
Chemical Resistant Gloves
Color
Black
Glove Materials
Butyl
Cuff Style
Rolled Bead
Standards
Meeting the requirements of MIL-DTL-43976D
Resists
Gas and Water Vapor, Ketones (Mek, Mibk, Acetone) and Esters (Tricresyl Phosphate, Amyl Acetate, Ethyl Acetate), Dioxane, Acetone, Aldehydes, Alcohols and Most Organic Acids or Caustics
Supported / Unsupported
Unsupported
Glove Texture Location
Smooth
Application
Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General)
Special Features
Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm

Description

Chemical Resistant Gloves, Butyl, Smooth, 7 mil, 14 in, Cuff Rolled Bead, Glove Size XL, Color Black, Unsupported, Standards Not Applicable, Resists Acetone, Acetone) and Esters (Tricresyl Phosphate, Alcohols and Most Organic Acids or Caustics, Aldehydes, Amyl Acetate, Dioxane, Ethyl Acetate), Gas and Water Vapor, Ketones (Mek, Mibk, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.