Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1952G Wrls Scnr, Base, Usb

  • Mfr # 1952GSR-2USB-5-N

  • Zoro # G2568530


product price: $742.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
6.5"
Product Type
Barcode Scanner Kit
Width
2.5"
Length
3.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1952GSR-2USB-5-N
Zoro #
G2568530
UPC #
-
Country of Origin
Unknown

Dimensions

Height
6.5"
Width
2.5"
Length
3.9"

Details

Color
Black
Product Type
Barcode Scanner Kit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.