2-Wire Thermostat, 7 Programs, 4 H, 2 C, Hardwired, 24VAC

  • Mfr # THX9421R5021WW/U

  • Zoro # G3924103


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Color
Premier White
Control Range
Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THX9421R5021WW/U
Zoro #
G3924103
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 5/16"
Width
6 7/8"
Depth
1 1/2 in
Digit Size
Standard
Overall Width
4 1/2 in
Overall Depth
7/8 in
Overall Height
3 1/2 in

Details

Item
2-Wire Thermostat
Voltage
24VAC
Stages Heat
4
Mounting Type
Horizontal
Color
Premier White
Control Range
Heat 40 Degrees to 90 Degrees F, Cool 50 Degrees to 99 Degrees F
System Switching
Auto-Heat-Cool-Off-Emergency
Stages Cool
2
Dual Transformer Compatible
Yes
Power Method
Hardwired
Programs per Week
7
WiFi Capability
No
Low Battery Indicator
Yes
Display Type
Digital
Automatic Changeover
Yes
Key Pad Lockout
Yes
Temporary Program Override
Yes
Remote Sensing Capability
Yes
Dehumidification Control
Yes
Temporary Temperature Hold
Yes
Programmable Fan
Yes
Features
Control Humidification, Dehumidifcation or Ventilation
Green Certification or Other Recognition
ENERGY STAR(R) Certified
Batteries Included
Yes
Filter Indicator
Yes
Humidification Control
Yes
Temp. Settings per Day
4
Terminal Designations
C, R
Includes
Energy Star Certified, RedLINK Compatible, Tri-lingual display options (Spanish, French and English), USB Port Configuration
Temperature Limiting
Yes
Battery Backup
No
Fan Switching
Auto-On-Off-Circulate
Mounting
Horizontal
Standards
Energy Star
Type
RedLink Wireless
Control Type
Touch Screen
Occupancy Sensor
Compatible with Occupancy Sensor
Stages
3H/2C Conventional, 4H/2C Heat Pump
Application/Stages
Heat and Cool; 3H/2C Conventional, 4H/2C Heat Pump
Temperature Sensitivity
+/-1 Degrees F
Housing Color
White
Shape
Rectangle
Electrical Connection Type
Screw Terminals
Number of Cooling Stages - Heat Pump System
2
Wireless
No
Number of Cooling Stages - Conventional System
2
Thermostat Type
Low Voltage
Temperature Differential
1 Degrees F
Number of Zones
1
Temperature Scale
Fahrenheit/Celsius
Temperature settings per day
4
Temperature Readout
Yes
Application
Heat and Cool
Contact Rating
18/30V AC
Number of Heating Stages - Heat Pump System
4
Wireless System Compatibility
RedLink
Mounting Direction/Shape
Horizontal
Minimum Operating Humidity
5 %
Filter Change Reminder
Yes
Frequency
50 Hz, 60 Hz
Programming Capability
7 Day
Mounting Direction
Horizontal
Sensor Location
Remote
Maximum Operating Temperature
120 Degrees F
Changeover Type
Automatic
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Heat Pump with Aux, Heat Pump without Aux, Hydronic Systems
Maximum Operating Humidity
90 %
Minimum Control Temperature
40 Degrees F
Operating Temperature Range
32 Degrees to 120 Degrees F
Fan Settings
Auto-Circulate-On
Operating Humidity Range
5% to 90% RH
Includes Positive Off
Yes
Includes Batteries
Yes
System/Fan Settings
Auto-Cool-Emergency Heat-Heat-Off/Auto-Circulate-Follow Schedule-On
Temperature Control Range
40 Degrees to 99 Degrees F
System Settings
Auto-Cool-Emergency Heat-Heat-Off
Number of Heating Stages - Conventional System
3
Maximum Control Temperature
99 Degrees F
Minimum Operating Temperature
32 Degrees F

Description

Wireless Thermostat, Stages Heat 4, Stages Cool 2, Temp. Settings per Day 4, Programs per Week 7, Terminal Designations C, R, WiFi Capability No, System Switching Auto or Manual, Fan Switching Auto-On-Off-Circulate, Display Type Digital, Key Pad Lockout Yes, Programmable Fan Yes, Automatic Changeover Yes, Humidification Control Yes, Dehumidification Control Yes, Remote Sensing Capability Yes, Temporary Program Override Yes, Temporary Temperature Hold Yes, Filter Indicator Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.