208V 100A Green Net Meter - Bacnet
Mfr # E50-208100-J03-N-KIT
Zoro # G715396525
product price: $2,048.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/208-240V
Number of Current Sensors
3
Phase
Three Phase
Current Sensors Included
Yes
Enclosure
JIC Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-208100-J03-N-KIT
Zoro #
G715396525
UPC #
-
Country of Origin
Unknown
Details
Voltage
120/208-240V
Number of Current Sensors
3
Phase
Three Phase
Current Sensors Included
Yes
Enclosure
JIC Steel
Amps
100 A
Protocol
BACnet MS/TP; EZ-7 Ethernet
Current Sensor Output
2 V
Current Sensor Type
Split-Core
Description
Class 500 Meter, 120/208-240V, 100A, JIC Steel Enclosure, BACnet MS/TP, EZ-7 Ethernet Protocol, Green Class Net Meter, 3 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.