208V 100A Green Net Meter - Modbus Rtu
Mfr # E50-208100-J02-N-SCS
Zoro # G415396252
product price: $2,048.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Current Sensors Included
Yes
Voltage
120/208-240V
Current Sensor Output
2 V
Modbus RTU
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-208100-J02-N-SCS
Zoro #
G415396252
UPC #
-
Country of Origin
Unknown
Details
Amps
100 A
Current Sensors Included
Yes
Voltage
120/208-240V
Current Sensor Output
2 V
Modbus RTU
Yes
Enclosure
JIC Steel
Phase
Three Phase
Number of Current Sensors
3
Current Sensor Type
Solid-Core
Protocol
Modbus RTU; EZ-7 Ethernet
Description
Class 500 Meter, 120/208-240V, 100A, JIC Steel Enclosure, Modbus RTU, EZ-7 Ethernet Protocol, Green Class Net Meter, 3 Solid-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.