Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208V 100A Meter, Single Phase - Ez-7

  • Mfr # E50-208100-J01-SPKIT

  • Zoro # G215396377


product price: $1,528.99
/ea
Free Shipping & Returns

Key Features

Amps
100 A
Current Sensors Included
Yes
Current Sensor Output
2 V
Voltage
120/208-240V
Number of Current Sensors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50-208100-J01-SPKIT
Zoro #
G215396377
UPC #
-
Country of Origin
Unknown

Details

Amps
100 A
Current Sensors Included
Yes
Current Sensor Output
2 V
Voltage
120/208-240V
Number of Current Sensors
2
Current Sensor Type
Split-Core
Enclosure
JIC Steel
Protocol
EZ-7 Ethernet
Phase
Single Phase or Two Phase

Description

Class 500 Meter, 120/208-240V, 100A, JIC Steel Enclosure, EZ-7, EZ-7 Ethernet Protocol, Single Phase or Two Phase Two Element, 2 Split-Core Current Sensors with 2V Output

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.