208V 100A Meter, Single Phase - Modbus
Mfr # E50-208100-J06-SPKIT
Zoro # G115397412
product price: $1,928.99
/ea
Free Shipping & Returns
Key Features
Protocol
Modbus RTU; Modbus TCP/IP
Phase
Single Phase or Two Phase
Enclosure
JIC Steel
Modbus TCP/IP
Yes
Current Sensor Type
Split-Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-208100-J06-SPKIT
Zoro #
G115397412
UPC #
-
Country of Origin
Unknown
Details
Protocol
Modbus RTU; Modbus TCP/IP
Phase
Single Phase or Two Phase
Enclosure
JIC Steel
Modbus TCP/IP
Yes
Current Sensor Type
Split-Core
Voltage
120/208-240V
Current Sensors Included
Yes
Amps
100 A
Current Sensor Output
2 V
Modbus RTU
Yes
Number of Current Sensors
2
Description
Class 500 Meter, 120/208-240V, 100A, JIC Steel Enclosure, Modbus RTU, Modbus TCP/IP Protocol, Single Phase or Two Phase Two Element, 2 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.