208V 100A Outdoor Green Net Meter -
Mfr # E50-208100-R02-N-SCS-NS
Zoro # G915398015
product price: $1,952.99
/ea
Free Shipping & Returns
Key Features
Protocol
Modbus RTU; EZ-7 Ethernet
Modbus RTU
Yes
Amps
100 A
Voltage
120/208-240V
Phase
Three Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-208100-R02-N-SCS-NS
Zoro #
G915398015
UPC #
-
Country of Origin
Unknown
Details
Protocol
Modbus RTU; EZ-7 Ethernet
Modbus RTU
Yes
Amps
100 A
Voltage
120/208-240V
Phase
Three Phase
Current Sensor Type
Solid-Core
Enclosure
NEMA 4X
Current Sensor Output
2 V
Description
Class 500 Meter, 120/208-240V, 100A, NEMA 4X Enclosure, Modbus RTU, EZ-7 Ethernet Protocol, Green Class Net Meter, No 2V Output Current Sensors Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.