208V 1600A Outdoor Green Net Meter,
Mfr # E50-2081600R03NSPKIT
Zoro # G315402701
product price: $2,224.99
/ea
Free Shipping & Returns
Key Features
Enclosure
NEMA 4X
Protocol
BACnet MS/TP; EZ-7 Ethernet
Current Sensors Included
Yes
Number of Current Sensors
2
Current Sensor Type
Split-Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-2081600R03NSPKIT
Zoro #
G315402701
UPC #
-
Country of Origin
Unknown
Details
Enclosure
NEMA 4X
Protocol
BACnet MS/TP; EZ-7 Ethernet
Current Sensors Included
Yes
Number of Current Sensors
2
Current Sensor Type
Split-Core
Phase
Single Phase or Two Phase
Current Sensor Output
2 V
Amps
1600 A
Voltage
120/208-240V
Description
Class 500 Meter, 120/208-240V, 1600A, NEMA 4X Enclosure, BACnet MS/TP, EZ-7 Ethernet Protocol, Green Class Net Meter - Single Phase, 2 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.