208V 200A Green Net Meter, Single Phase
Mfr # E50-208200-J03NSPSCS-NS
Zoro # G415404193
product price: $1,952.99
/ea
Free Shipping & Returns
Key Features
Enclosure
JIC Steel
Voltage
120/208-240V
Current Sensor Type
Solid-Core
Protocol
BACnet MS/TP; EZ-7 Ethernet
Phase
Single Phase or Two Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-208200-J03NSPSCS-NS
Zoro #
G415404193
UPC #
-
Country of Origin
Unknown
Details
Enclosure
JIC Steel
Voltage
120/208-240V
Current Sensor Type
Solid-Core
Protocol
BACnet MS/TP; EZ-7 Ethernet
Phase
Single Phase or Two Phase
Current Sensor Output
2 V
Amps
200 A
Description
Class 500 Meter, 120/208-240V, 200A, JIC Steel Enclosure, BACnet MS/TP, EZ-7 Ethernet Protocol, Green Class Net Meter - Single Phase, No 2V Output Current Sensors Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.