Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208V 200A Outdoor Meter, Single Phase -

  • Mfr # E50-208200-R01-SPSCS-NS

  • Zoro # G615405136


product price: $1,463.99
/ea
Free Shipping & Returns

Key Features

Protocol
EZ-7 Ethernet
Voltage
120/208-240V
Phase
Single Phase or Two Phase
Amps
200 A
Current Sensor Output
2 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50-208200-R01-SPSCS-NS
Zoro #
G615405136
UPC #
-
Country of Origin
Unknown

Details

Protocol
EZ-7 Ethernet
Voltage
120/208-240V
Phase
Single Phase or Two Phase
Amps
200 A
Current Sensor Output
2 V
Current Sensor Type
Solid-Core
Enclosure
NEMA 4X

Description

Class 500 Meter, 120/208-240V, 200A, NEMA 4X Enclosure, EZ-7, EZ-7 Ethernet Protocol, Single Phase or Two Phase Two Element, No 2V Output Current Sensors Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.