208V 3200A Green Net Meter, Single
Mfr # E50-2083200J01NSPKIT
Zoro # G415406647
product price: $2,351.99
/ea
Free Shipping & Returns
Key Features
Voltage
120/208-240V
Current Sensor Output
2 V
Protocol
EZ-7 Ethernet
Amps
3200 A
Enclosure
JIC Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-2083200J01NSPKIT
Zoro #
G415406647
UPC #
-
Country of Origin
Unknown
Details
Voltage
120/208-240V
Current Sensor Output
2 V
Protocol
EZ-7 Ethernet
Amps
3200 A
Enclosure
JIC Steel
Phase
Single Phase or Two Phase
Current Sensors Included
Yes
Number of Current Sensors
2
Current Sensor Type
Split-Core
Description
Class 500 Meter, 120/208-240V, 3200A, JIC Steel Enclosure, EZ-7, EZ-7 Ethernet Protocol, Green Class Net Meter - Single Phase, 2 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.