208V 3200A Outdoor Green Net Meter,
Mfr # E50-2083200R03NSPKIT-NS
Zoro # G615396908
product price: $2,584.99
/ea
Free Shipping & Returns
Key Features
Enclosure
NEMA 4X
Protocol
BACnet MS/TP; EZ-7 Ethernet
Current Sensor Output
2 V
Current Sensor Type
Split-Core
Phase
Single Phase or Two Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-2083200R03NSPKIT-NS
Zoro #
G615396908
UPC #
-
Country of Origin
Unknown
Details
Enclosure
NEMA 4X
Protocol
BACnet MS/TP; EZ-7 Ethernet
Current Sensor Output
2 V
Current Sensor Type
Split-Core
Phase
Single Phase or Two Phase
Voltage
120/208-240V
Amps
3200 A
Description
Class 500 Meter, 120/208-240V, 3200A, NEMA 4X Enclosure, BACnet MS/TP, EZ-7 Ethernet Protocol, Green Class Net Meter - Single Phase, No 2V Output Current Sensors Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.