208V 3200A Outdoor Meter, Single Phase
Mfr # E50-2083200R04-SPKIT
Zoro # G815396760
product price: $2,560.99
/ea
Free Shipping & Returns
Key Features
Current Sensors Included
Yes
Number of Current Sensors
2
Enclosure
NEMA 4X
Phase
Single Phase or Two Phase
Current Sensor Type
Split-Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-2083200R04-SPKIT
Zoro #
G815396760
UPC #
-
Country of Origin
Unknown
Details
Current Sensors Included
Yes
Number of Current Sensors
2
Enclosure
NEMA 4X
Phase
Single Phase or Two Phase
Current Sensor Type
Split-Core
Modbus TCP/IP
Yes
Voltage
120/208-240V
Amps
3200 A
Protocol
EZ-7; Modbus TCP/IP
Current Sensor Output
2 V
Description
Class 500 Meter, 120/208-240V, 3200A, NEMA 4X Enclosure, EZ-7, Modbus TCP/IP Protocol, Single Phase or Two Phase Two Element, 2 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.