Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

208V 400A Green Net Meter, Single Phase

  • Mfr # E50-208400-J02NSPKIT-NS

  • Zoro # G315397236


product price: $1,952.99
/ea
Free Shipping & Returns

Key Features

Protocol
Modbus RTU; EZ-7 Ethernet
Voltage
120/208-240V
Phase
Single Phase or Two Phase
Amps
400 A
Current Sensor Output
2 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50-208400-J02NSPKIT-NS
Zoro #
G315397236
UPC #
-
Country of Origin
Unknown

Details

Protocol
Modbus RTU; EZ-7 Ethernet
Voltage
120/208-240V
Phase
Single Phase or Two Phase
Amps
400 A
Current Sensor Output
2 V
Current Sensor Type
Split-Core
Modbus RTU
Yes
Enclosure
JIC Steel

Description

Class 500 Meter, 120/208-240V, 400A, JIC Steel Enclosure, Modbus RTU, EZ-7 Ethernet Protocol, Green Class Net Meter - Single Phase, No 2V Output Current Sensors Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.