208V 400A Meter - Modbus Tcp/Ip And
Mfr # E50-208400-J06KIT-NS
Zoro # G815397910
product price: $1,863.99
/ea
Free Shipping & Returns
Key Features
Amps
400 A
Voltage
120/208-240V
Modbus RTU
Yes
Current Sensor Type
Split-Core
Protocol
Modbus RTU; Modbus TCP/IP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-208400-J06KIT-NS
Zoro #
G815397910
UPC #
-
Country of Origin
Unknown
Details
Amps
400 A
Voltage
120/208-240V
Modbus RTU
Yes
Current Sensor Type
Split-Core
Protocol
Modbus RTU; Modbus TCP/IP
Current Sensor Output
2 V
Phase
Three Phase
Enclosure
JIC Steel
Modbus TCP/IP
Yes
Description
Class 500 Meter, 120/208-240V, 400A, JIC Steel Enclosure, Modbus RTU, Modbus TCP/IP Protocol, No 2V Output Current Sensors Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.