208V 400A Meter, Single Phase - Ez-7,
Mfr # E50-208400-J04-SPKIT-NS
Zoro # G715397850
product price: $1,863.99
/ea
Free Shipping & Returns
Key Features
Modbus TCP/IP
Yes
Current Sensor Output
2 V
Protocol
EZ-7; Modbus TCP/IP
Phase
Single Phase or Two Phase
Enclosure
JIC Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-208400-J04-SPKIT-NS
Zoro #
G715397850
UPC #
-
Country of Origin
Unknown
Details
Modbus TCP/IP
Yes
Current Sensor Output
2 V
Protocol
EZ-7; Modbus TCP/IP
Phase
Single Phase or Two Phase
Enclosure
JIC Steel
Amps
400 A
Voltage
120/208-240V
Current Sensor Type
Split-Core
Description
Class 500 Meter, 120/208-240V, 400A, JIC Steel Enclosure, EZ-7, Modbus TCP/IP Protocol, Single Phase or Two Phase Two Element, No 2V Output Current Sensors Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.