208V 400A Outdoor Green Net Meter,
Mfr # E50-208400-R01NSPKIT
Zoro # G815397798
product price: $1,617.99
/ea
Free Shipping & Returns
Key Features
Current Sensor Type
Split-Core
Current Sensors Included
Yes
Number of Current Sensors
2
Current Sensor Output
2 V
Phase
Single Phase or Two Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-208400-R01NSPKIT
Zoro #
G815397798
UPC #
-
Country of Origin
Unknown
Details
Current Sensor Type
Split-Core
Current Sensors Included
Yes
Number of Current Sensors
2
Current Sensor Output
2 V
Phase
Single Phase or Two Phase
Voltage
120/208-240V
Amps
400 A
Protocol
EZ-7 Ethernet
Enclosure
NEMA 4X
Description
Class 500 Meter, 120/208-240V, 400A, NEMA 4X Enclosure, EZ-7, EZ-7 Ethernet Protocol, Green Class Net Meter - Single Phase, 2 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.