208V 400A Outdoor Green Net Meter,
Mfr # E50-208400-R03NSPKIT-NS
Zoro # G815398207
product price: $1,951.99
/ea
Free Shipping & Returns
Key Features
Protocol
BACnet MS/TP; EZ-7 Ethernet
Voltage
120/208-240V
Enclosure
NEMA 4X
Current Sensor Output
2 V
Phase
Single Phase or Two Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-208400-R03NSPKIT-NS
Zoro #
G815398207
UPC #
-
Country of Origin
Unknown
Details
Protocol
BACnet MS/TP; EZ-7 Ethernet
Voltage
120/208-240V
Enclosure
NEMA 4X
Current Sensor Output
2 V
Phase
Single Phase or Two Phase
Amps
400 A
Current Sensor Type
Split-Core
Description
Class 500 Meter, 120/208-240V, 400A, NEMA 4X Enclosure, BACnet MS/TP, EZ-7 Ethernet Protocol, Green Class Net Meter - Single Phase, No 2V Output Current Sensors Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.