208V 800A Green Net Meter - Bacnet Ip
Mfr # E50-208800-J05-N-KIT
Zoro # G115400723
product price: $2,255.99
/ea
Free Shipping & Returns
Key Features
Current Sensors Included
Yes
Enclosure
JIC Steel
Voltage
120/208-240V
Amps
800 A
Current Sensor Type
Split-Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-208800-J05-N-KIT
Zoro #
G115400723
UPC #
-
Country of Origin
Unknown
Details
Current Sensors Included
Yes
Enclosure
JIC Steel
Voltage
120/208-240V
Amps
800 A
Current Sensor Type
Split-Core
Protocol
EZ-7; BACnet IP
Current Sensor Output
2 V
Number of Current Sensors
3
Phase
Three Phase
Description
Class 500 Meter, 120/208-240V, 800A, JIC Steel Enclosure, EZ-7, BACnet IP Protocol, Green Class Net Meter, 3 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.