Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20x20x5 Air Filter, Synthetic, MERV 11, 0.3 micron

  • Mfr # POPUP2020

  • Zoro # G4798293


product price: $61.19
/ea

Key Features

Nominal Filter Size
20x20x5
MERV
11
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
POPUP2020
Zoro #
G4798293
UPC #
-
Country of Origin
United States

Dimensions

Nominal Filter Size
20x20x5
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
5 1/2 in
Actual Depth
5 5/16 in
Actual Height
20 in
Actual Filter Size
19-15/16 in x 19-3/4 in x 5-5/16 in
Actual Width
20 in

Details

MERV
11
For Use With
Mfr. No. F100F1004, F100B1008, F150E1000, F100F2028
Item
Air Filter
Frame Included
Yes
Standards
Refrigerating and Air-Conditioning Engineers Standard 52.2-1999
Common Applications
Furnace Air Cleaner
Style - Air Filters
Panel
OEM Replacement For (Filters)
Honeywell F100B1008, Honeywell F100F1004, Honeywell F100F2028, Honeywell F150E1000
Media Material
Synthetic
For Use With (Systems)
AprilAire 2200, Honeywell F100, Honeywell F200
Filters Out
Allergens, Dust, Pollen
Fits OEM Housing
Honeywell F100 & F200, AprilAire 2200
Air Filter Item
Furnace Air Cleaner Filter
Performance Rating
MERV 11
Type
OEM
Air Flow @ 300 fpm
1,200 cfm
Removes Particles Down To
0.3 micron
Media Area
27.36 sq ft
Compatible Manufacturer Model Number
F100, F200
Filter Type
Panel
Number of Filters
1
Filters Down To
0.3 micron
Includes Frame
Frame Included
Frame Material
Plastic
Number of Layers
1

Description

Air Filter, Filter Type Panel, Performance Rating MERV 11, Actual Depth 5 5/16 in, Actual Height 20 in, Actual Width 20 in, Compatible Grainger Part Number 4E417, Compatible Manufacturer Model Number F100, F200, Number of Filters 1, Media Material Synthetic, Nominal Depth 5 1/2 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 0.3 micron, Filters Out Allergens, Dust, Pollen, Filter Efficiency Not Applicable, Air Flow @ 300 fpm 1,200 cfm, Frame Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.