20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter

  • Mfr # FC100A1011

  • Zoro # G2717802


product price:  $47.69
/ea
Sold in multiples of 5 for $238.45

Key Features

Nominal Filter Size
20x20x5
MERV
10
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FC100A1011
Zoro #
G2717802
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x20x5
Nominal Height
20 in
Nominal Width
20 in
Nominal Depth
4 in
Actual Filter Size
19-7/8 in x 19-7/8 in x 4-3/8 in
Actual Depth
4 3/8 in
Actual Width
20 in
Actual Height
20 in

Details

MERV
10
For Use With
Mfr. No. F100B1024, F100F1020, F150F2036, F150E1018
Item
Air Filter
Frame Included
Yes
Air Filter Item
Furnace Air Cleaner Filter
OEM Replacement For (Filters)
Honeywell 203721
Performance Rating
MERV 11
Style - Air Filters
Panel
Fits OEM Housing
Honeywell F25, F35, F100, F150
Media Material
Synthetic
Filters Out
Allergens, Dust, Pollen
For Use With (Systems)
Honeywell F100, Honeywell F150, Honeywell F25, Honeywell F35
Common Applications
Furnace Air Cleaner
Standards
Refrigerating and Air-Conditioning Engineers Standard 52.2-1999
Media Area
11.2 sq ft
Filter Efficiency
32 %
Air Flow @ 300 fpm
1,200 cfm
Removes Particles Down To
0.3 micron
Type
OEM
Number of Filters
1
Compatible Manufacturer Model Number
F100, F200
Filter Type
Panel
Filters Down To
0.3 micron
Frame Material
Cardboard
Includes Frame
Frame Included
Number of Layers
1

Description

Air Filter, Filter Type Panel, Performance Rating MERV 11, Actual Depth 4 3/8 in, Actual Height 20 in, Actual Width 20 in, Compatible Grainger Part Number 468D77, Compatible Manufacturer Model Number F100, F200, Number of Filters 1, Media Material Synthetic, Nominal Depth 4 in, Nominal Height 20 in, Nominal Width 20 in, Filters Down To 0.3 micron, Filters Out Allergens, Dust, Pollen, Filter Efficiency 32 Percent, Air Flow @ 300 fpm 1,200 cfm, Frame Material Cardboard, Includes Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.