Zoro Homepage

20x25x4 Pleated Air Filter

  • Mfr # HW2025-13R

  • Zoro # G910870585


product price: $45.85
/ea

Key Features

Nominal Filter Size
20x25x4
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW2025-13R
Zoro #
G910870585
UPC #
78757016773
Country of Origin
United States

Dimensions

Nominal Filter Size
20x25x4
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in

Details

Item
Pleated Air Filter

Description

20 x 25 x 4, Honeywell Filter, Electrostatically Charged Media, Fits Honeywell Air Cleaner Models F100B1032, F100B1040, F100F1087, F100F1095, F100F2044, F100F2051, F200E1037, 203720, F3535R FC35A1027, F100150 FC100A1037, F200 F200E1037, CF100A1025, CF100A1058, FC100A1037, FC200E1037, POPUP2025, MERV 13, Lasts Up To 1 Year, Effective Against Pollen, Mold, Bacteria, DustLint, Virus Carriers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.