Chemical Resistant Gloves, Nitrile, 26 in L, 7, 1 PR

  • Mfr # NK803ES/7

  • Zoro # G7297335


product price: $25.15
/pr
Sold in multiples of 6 for $150.90

Key Features

Size
7
Glove Size
7
Chemical Resistant Glove Material
Nitrile
Glove Materials
Nitrile
Glove Length
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NK803ES/7
Zoro #
G7297335
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
7
Glove Size
7
Glove Length
26 in
Length
26"

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Nitrile
Glove Materials
Nitrile
Supported / Unsupported
Supported

Description

Chemical Resistant Gloves, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.