Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32 oz Tank Capacity, Wall Mount, 14" H., 13" W

  • Mfr # 32-000461-0000

  • Zoro # G811436446


product price: $437.09
/pk 8, $54.64/ea
Free Shipping & Returns

Key Features

Height
14"
Width
13"
Includes
Single-Use, 32 oz Bottle Solution/Station
Tank Capacity
32 oz
Depth
4.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32-000461-0000
Zoro #
G811436446
UPC #
-
Country of Origin
United States

Dimensions

Height
14"
Width
13"
Depth
4.5"

Details

Includes
Single-Use, 32 oz Bottle Solution/Station
Tank Capacity
32 oz
Mounting Style
Wall
For Use With
32-000455-0000-H5
Mount Type
Wall
Eye Wash and Shower Mounting
Wall

Description

Be prepared for quick action when an eye needs to be flushed or decontaminated. This station helps provide relief until primary eyewash care can be provided. Includes single-use 32-oz. bottle of eye wash. Mounts easily with fasteners (included). Classified as a personal (secondary) device.


  • • Helps provide quick action when an eye needs to be flushed or decontaminated.
  • • Includes one 32-oz, single-use bottle of eye wash per station.
  • • Sealed, sterile bottles contain a buffered, saline solution, superior to tap water for emergency eye care.
  • • Blow-fill-seal bottles are tamper resistant, yet easily removed in an emergency.
  • • Extended flow opening provides longer flow rate than conventional bottles.
  • • Durable, open face design holds bottles firmly in place with easy access to bottles in an emergency.
  • • Simple, highly visible operating instructions are provided on each unit. 16 oz. and 32 oz. bottles feature trilingual instructions.
  • • Mounting fasteners included.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.