3200A 277/480V Meter N4 - BACnet IP
Mfr # E50-4803200R05KIT
Zoro # G015397741
product price: $2,700.99
/ea
Free Shipping & Returns
Key Features
Voltage
277/480V
Amps
3200 A
Phase
Three Phase
Number of Current Sensors
3
Current Sensor Type
Split-Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-4803200R05KIT
Zoro #
G015397741
UPC #
-
Country of Origin
Unknown
Details
Voltage
277/480V
Amps
3200 A
Phase
Three Phase
Number of Current Sensors
3
Current Sensor Type
Split-Core
Current Sensor Output
2 V
Enclosure
NEMA 4X
Protocol
EZ-7; BACnet IP
Current Sensors Included
Yes
Description
Class 500 Meter, 277/480V, 3200A, NEMA 4X Enclosure, EZ-7, BACnet IP Protocol, 3 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.