
360 Surround Fan Forced Heater, 9 x 9 x 12, Gray
Mfr # HHF360V
Zoro # G4596625
product price:Â $62.75
/eaKey Features
Oscillating
No
Width
9"
Depth
9"
Height
12"
Features
Overheat Protection; Tip-Over Cut-Off Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HHF360V
Zoro #
G4596625
UPC #
92926293604
Country of Origin
China
Dimensions
Width
9"
Depth
9"
Height
12"
Details
Oscillating
No
Features
Overheat Protection; Tip-Over Cut-Off Switch
NEMA Plug
2 Prong
Standards
ETL Listed
Color
Gray
Weight
5.248 lbs
Description
Honeywell 360 Surround Fan Forced Heater, 9 x 9 x 12, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.