Shop HONEYWELL

4606208 Replacement Humidifier Filter

  • Mfr # 4606208

  • Zoro # G004108129


product price:  $32.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4606208
Zoro #
G004108129
UPC #
328785003536
Country of Origin
Mexico

Description

No kitchen is complete without the right set of Kitchenware products. Kitchenware is also required to store dry food, or even left overs. Now maintain your kitchen in an organized manner with the array of kitchenware.

Specifications
  • Country of Origin: Mexico
  • Product Type: Humidifier Filter
  • Width: 6 in.
  • Depth: 3 in.
  • Antimicrobial: Yes
  • Height: 9-1/2 in.
  • Weight: 0.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.