Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

480V 100A Meter - Ez-7, Modbus

  • Mfr # E50-480100-J04KIT-NS

  • Zoro # G315397700


product price: $1,971.99
/ea
Free Shipping & Returns

Key Features

Current Sensor Output
2 V
Voltage
277/480V
Current Sensor Type
Split-Core
Phase
Three Phase
Protocol
EZ-7; Modbus TCP/IP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50-480100-J04KIT-NS
Zoro #
G315397700
UPC #
-
Country of Origin
Unknown

Details

Current Sensor Output
2 V
Voltage
277/480V
Current Sensor Type
Split-Core
Phase
Three Phase
Protocol
EZ-7; Modbus TCP/IP
Modbus TCP/IP
Yes
Enclosure
JIC Steel
Amps
100 A

Description

Class 500 Meter, 277/480V, 100A, JIC Steel Enclosure, EZ-7, Modbus TCP/IP Protocol, No 2V Output Current Sensors Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.