480V 100A Meter - Modbus Tcp/Ip And
Mfr # E50-480100-J06KIT-NS
Zoro # G215398425
product price: $1,971.99
/ea
Free Shipping & Returns
Key Features
Amps
100 A
Enclosure
JIC Steel
Current Sensor Output
2 V
Current Sensor Type
Split-Core
Modbus TCP/IP
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-480100-J06KIT-NS
Zoro #
G215398425
UPC #
-
Country of Origin
Unknown
Details
Amps
100 A
Enclosure
JIC Steel
Current Sensor Output
2 V
Current Sensor Type
Split-Core
Modbus TCP/IP
Yes
Phase
Three Phase
Modbus RTU
Yes
Protocol
Modbus RTU; Modbus TCP/IP
Voltage
277/480V
Description
Class 500 Meter, 277/480V, 100A, JIC Steel Enclosure, Modbus RTU, Modbus TCP/IP Protocol, No 2V Output Current Sensors Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.