Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

480V 100A Outdoor Meter, Single Phase -

  • Mfr # E50-480100-R04-SPKIT

  • Zoro # G115399072


product price: $2,035.99
/ea
Free Shipping & Returns

Key Features

Phase
Single Phase or Two Phase
Amps
100 A
Number of Current Sensors
2
Current Sensors Included
Yes
Enclosure
NEMA 4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50-480100-R04-SPKIT
Zoro #
G115399072
UPC #
-
Country of Origin
Unknown

Details

Phase
Single Phase or Two Phase
Amps
100 A
Number of Current Sensors
2
Current Sensors Included
Yes
Enclosure
NEMA 4X
Protocol
EZ-7; Modbus TCP/IP
Current Sensor Type
Split-Core
Voltage
277/480V
Modbus TCP/IP
Yes
Current Sensor Output
2 V

Description

Class 500 Meter, 277/480V, 100A, NEMA 4X Enclosure, EZ-7, Modbus TCP/IP Protocol, Single Phase or Two Phase Two Element, 2 Split-Core Current Sensors with 2V Output

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.