480V 1600A Green Net Meter - Ez-7,
Mfr # E50-4801600J04-N-KIT
Zoro # G315401483
product price: $2,363.99
/ea
Free Shipping & Returns
Key Features
Amps
1600 A
Current Sensors Included
Yes
Modbus TCP/IP
Yes
Number of Current Sensors
3
Phase
Three Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-4801600J04-N-KIT
Zoro #
G315401483
UPC #
-
Country of Origin
Unknown
Details
Amps
1600 A
Current Sensors Included
Yes
Modbus TCP/IP
Yes
Number of Current Sensors
3
Phase
Three Phase
Enclosure
JIC Steel
Current Sensor Type
Split-Core
Protocol
EZ-7; Modbus TCP/IP
Voltage
277/480V
Current Sensor Output
2 V
Description
Class 500 Meter, 277/480V, 1600A, JIC Steel Enclosure, EZ-7, Modbus TCP/IP Protocol, Green Class Net Meter, 3 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.