480V 1600A Meter, Single Phase - Bacnet
Mfr # E50-4801600J03-SPKIT
Zoro # G415401567
product price: $2,242.99
/ea
Free Shipping & Returns
Key Features
Protocol
BACnet MS/TP; EZ-7 Ethernet
Current Sensors Included
Yes
Phase
Single Phase or Two Phase
Current Sensor Output
2 V
Current Sensor Type
Split-Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-4801600J03-SPKIT
Zoro #
G415401567
UPC #
-
Country of Origin
Unknown
Details
Protocol
BACnet MS/TP; EZ-7 Ethernet
Current Sensors Included
Yes
Phase
Single Phase or Two Phase
Current Sensor Output
2 V
Current Sensor Type
Split-Core
Number of Current Sensors
2
Amps
1600 A
Enclosure
JIC Steel
Voltage
277/480V
Description
Class 500 Meter, 277/480V, 1600A, JIC Steel Enclosure, BACnet MS/TP, EZ-7 Ethernet Protocol, Single Phase or Two Phase Two Element, 2 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.