480V 1600A Outdoor Green Net Meter -
Mfr # E50-4801600R05-N-KIT-NS
Zoro # G915403429
product price:Â $2,266.99
/ea
Free Shipping & Returns
Key Features
Protocol
EZ-7; BACnet IP
Amps
1600 A
Current Sensor Type
Split-Core
Current Sensor Output
2 V
Phase
Three Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
E50-4801600R05-N-KIT-NS
Zoro #
G915403429
UPC #
-
Country of Origin
Unknown
Details
Protocol
EZ-7; BACnet IP
Amps
1600 A
Current Sensor Type
Split-Core
Current Sensor Output
2 V
Phase
Three Phase
Enclosure
NEMA 4X
Voltage
277/480V
Description
Class 500 Meter, 277/480V, 1600A, NEMA 4X Enclosure, EZ-7, BACnet IP Protocol, Green Class Net Meter, No 2V Output Current Sensors Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.