480V 200A Green Net Meter - Modbus Rtu
Mfr # E50-480200-J02-N-SCS
Zoro # G915404037
product price: $2,155.99
/ea
Free Shipping & Returns
Key Features
Enclosure
JIC Steel
Current Sensor Output
2 V
Current Sensor Type
Solid-Core
Protocol
Modbus RTU; EZ-7 Ethernet
Phase
Three Phase
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-480200-J02-N-SCS
Zoro #
G915404037
UPC #
-
Country of Origin
Unknown
Details
Enclosure
JIC Steel
Current Sensor Output
2 V
Current Sensor Type
Solid-Core
Protocol
Modbus RTU; EZ-7 Ethernet
Phase
Three Phase
Current Sensors Included
Yes
Amps
200 A
Modbus RTU
Yes
Voltage
277/480V
Number of Current Sensors
3
Description
Class 500 Meter, 277/480V, 200A, JIC Steel Enclosure, Modbus RTU, EZ-7 Ethernet Protocol, Green Class Net Meter, 3 Solid-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.