480V 200A Outdoor Green Net Meter -
Mfr # E50-480200-R03-N-KIT
Zoro # G215406182
product price: $2,155.99
/ea
Free Shipping & Returns
Key Features
Number of Current Sensors
3
Phase
Three Phase
Voltage
277/480V
Enclosure
NEMA 4X
Current Sensors Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-480200-R03-N-KIT
Zoro #
G215406182
UPC #
-
Country of Origin
Unknown
Details
Number of Current Sensors
3
Phase
Three Phase
Voltage
277/480V
Enclosure
NEMA 4X
Current Sensors Included
Yes
Protocol
BACnet MS/TP; EZ-7 Ethernet
Current Sensor Output
2 V
Current Sensor Type
Split-Core
Amps
200 A
Description
Class 500 Meter, 277/480V, 200A, NEMA 4X Enclosure, BACnet MS/TP, EZ-7 Ethernet Protocol, Green Class Net Meter, 3 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.