Shop HONEYWELL
See all product information
Create Account
480V 200A Outdoor Green Net Meter,
- Mfr # E50-480200-R03NSPKIT
- Zoro # G015406139
product price:Â
$
2,362.99
/ea
Free Shipping & Returns
Key Features
Number of Current Sensors
2
Current Sensor Output
2 V
Current Sensor Type
Split-Core
Amps
200 A
Current Sensors Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E50-480200-R03NSPKIT
- Zoro #
- G015406139
- UPC #
- -
- Country of Origin
- Unknown
Details
- Number of Current Sensors
- 2
- Current Sensor Output
- 2 V
- Current Sensor Type
- Split-Core
- Amps
- 200 A
- Current Sensors Included
- Yes
- Phase
- Single Phase or Two Phase
- Enclosure
- NEMA 4X
- Protocol
- BACnet MS/TP; EZ-7 Ethernet
- Voltage
- 277/480V
Description
Class 500 Meter, 277/480V, 200A, NEMA 4X Enclosure, BACnet MS/TP, EZ-7 Ethernet Protocol, Green Class Net Meter - Single Phase, 2 Split-Core Current Sensors with 2V Output
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.