Shop HONEYWELL
See all product information
Create Account
480V 200A Outdoor Meter - Modbus Tcp/Ip
- Mfr # E50-480200-R06KIT-NS
- Zoro # G315396321
product price:Â
$
2,192.99
/ea
Free Shipping & Returns
Key Features
Phase
Three Phase
Amps
200 A
Enclosure
NEMA 4X
Modbus TCP/IP
Yes
Protocol
Modbus RTU; Modbus TCP/IP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E50-480200-R06KIT-NS
- Zoro #
- G315396321
- UPC #
- -
- Country of Origin
- Unknown
Details
- Phase
- Three Phase
- Amps
- 200 A
- Enclosure
- NEMA 4X
- Modbus TCP/IP
- Yes
- Protocol
- Modbus RTU; Modbus TCP/IP
- Current Sensor Type
- Split-Core
- Voltage
- 277/480V
- Current Sensor Output
- 2 V
- Modbus RTU
- Yes
Description
Class 500 Meter, 277/480V, 200A, NEMA 4X Enclosure, Modbus RTU, Modbus TCP/IP Protocol, No 2V Output Current Sensors Included
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.