Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

480V 3200A Green Net Meter, Single

  • Mfr # E50-4803200J03NSPKIT

  • Zoro # G515396961


product price: $2,755.99
/ea
Free Shipping & Returns

Key Features

Protocol
BACnet MS/TP; EZ-7 Ethernet
Voltage
277/480V
Phase
Single Phase or Two Phase
Number of Current Sensors
2
Current Sensor Output
2 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E50-4803200J03NSPKIT
Zoro #
G515396961
UPC #
-
Country of Origin
Unknown

Details

Protocol
BACnet MS/TP; EZ-7 Ethernet
Voltage
277/480V
Phase
Single Phase or Two Phase
Number of Current Sensors
2
Current Sensor Output
2 V
Current Sensors Included
Yes
Current Sensor Type
Split-Core
Enclosure
JIC Steel
Amps
3200 A

Description

Class 500 Meter, 277/480V, 3200A, JIC Steel Enclosure, BACnet MS/TP, EZ-7 Ethernet Protocol, Green Class Net Meter - Single Phase, 2 Split-Core Current Sensors with 2V Output

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.