480V 800A Meter - Modbus Rtu And
Mfr # E50-480800-J02KIT-NS
Zoro # G015400441
product price: $2,178.99
/ea
Free Shipping & Returns
Key Features
Protocol
Modbus RTU; EZ-7 Ethernet
Phase
Three Phase
Enclosure
JIC Steel
Voltage
277/480V
Modbus RTU
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E50-480800-J02KIT-NS
Zoro #
G015400441
UPC #
-
Country of Origin
Unknown
Details
Protocol
Modbus RTU; EZ-7 Ethernet
Phase
Three Phase
Enclosure
JIC Steel
Voltage
277/480V
Modbus RTU
Yes
Current Sensor Type
Split-Core
Current Sensor Output
2 V
Amps
800 A
Description
Class 500 Meter, 277/480V, 800A, JIC Steel Enclosure, Modbus RTU, EZ-7 Ethernet Protocol, No 2V Output Current Sensors Included
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.